KARCHER 63900310 20M EXTENSION HOSE
High-pressure hose, 20 m, DN 8, 315 bar, extension
See technical informationReferences
Kärcher:63900310
Rubix:80006986
EAN:4002667205589



Product details : KARCHER 63900310 20M EXTENSION HOSE
With threaded connection at both ends, M 22 × 1.5 with bend protection.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 500x300x80 mm |
|---|---|
| Logistic Weight | 4920 g |
| Length | 20 m |
| For model | hds 5/11 u plus *eu |
Show UNSPSC/ECL@SS
£ 319.11 excl. VAT
/ Each
£ 382.93 incl. VAT
- In stock: Next day delivery
