ROCKFALL PM4020 PROMAN HARTFORD SAFETY BOOT UK9 EU43
ROCK FALL PM4020 HARTFORD SAFETY BOOT
See technical informationReferences
Rock Fall:HARTFORD-43
Rubix:206A9844
Manufacturer :PM4020-43
EAN:5060324925293




Product details : ROCKFALL PM4020 PROMAN HARTFORD SAFETY BOOT UK9 EU43
100% non-metallic, with protective toecap and midsole, Hartford is lightweight and developed with premium materials including a shock absorbing dual density PU outsole.
Strengths
Airports, Logistics and Freight
Applications
Airports, Logistics and Freight
Technical specifications
Attributes
| Colour | black |
|---|---|
| EU shoe size | 43 |
| Water proof | yes |
| Metal free | yes |
| Type of soles | dual density pu |
| Metatarsal protection | yes |
| Security Category | s3 |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 40.19 excl. VAT
/ Each
£ 48.23 incl. VAT
- Usually arrives within 14 working days
EU shoe size
43
