GISS 855035 HI VIS WAISTCOAT ECO2 TORSO+BRACES B+S SZ XXL ORANGE
High visibility waistcoat eco2 – « torso and braces bands »
See technical informationSee documentsReferences
GISS:855035
Rubix:216A6596
Manufacturer :855035
EAN:3660338105449

Documents
Product details : GISS 855035 HI VIS WAISTCOAT ECO2 TORSO+BRACES B+S SZ XXL ORANGE
Vest in fluorescent polyester mesh.\n.
Reflecting harness bands Class 2\n.
Closing Hook & Loop tape adjustable, horizontally. Standard: EN471
Reflecting harness bands Class 2\n.
Closing Hook & Loop tape adjustable, horizontally. Standard: EN471
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 2xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 2.84 excl. VAT
/ Each
£ 3.41 incl. VAT
- Usually arrives within 14 working days
