ORBITINT BLACK KNIGHT HVW03 IMMORTAL WAISTCOAT YELLOW 3XL
High Visiblity Waist Coat
See technical informationSee documentsReferences
Beeswift:HIWCOAT-YELL-3XL
Rubix:4501276
EAN:5054011078195

Documents
Product details : ORBITINT BLACK KNIGHT HVW03 IMMORTAL WAISTCOAT YELLOW 3XL
The coat are made highly visible containing two pockets with flaps. It has covered mesh back panel and transparent Id pouch pocket
Strengths
Hi vis executive waistcoat100% PolyesterFront zip fasteningRetro reflective hi vis bands and bracesTwo large front pockets with flapsMobile phone pocket with hook and loop fastening flapPen & pencil pocketsRadio loopTransparent ID pouch pocketCovered mesh back panel
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 3xl |
| Main material | polyester |
| Secondary colour | black |
| Material | polyester |
Show UNSPSC/ECL@SS
£ 2.19 excl. VAT
/ Each
£ 2.63 incl. VAT
- In stock: Next day delivery






