FESTO 161877 TRUNNION SUPPORT CRLNZG-100/125
CRLNZG Mounting Piece
See technical informationSee documentsReferences
Festo:CRLNZG-100/125
Rubix:117A8042
Manufacturer :161877
EAN:4052568129446

Documents
Product details : FESTO 161877 TRUNNION SUPPORT CRLNZG-100/125
Trunnion support CRLNZG-100/125 Size=100/125, Based on the standard=ISO 15552, Corrosion resistance classification CRC=4, Ambient temperature=-40 - 150 °C, Product weight=739 g
Technical specifications
Attributes
| Logistic Weight | 740 g |
|---|---|
| Type | mounting piece |
Show UNSPSC/ECL@SS
£ 298.33 excl. VAT
/ Each
£ 358.00 incl. VAT
- Delivery usually within ( 2 ) days