References
IMI Norgren:C00221000
Rubix:118A7819
Manufacturer :C00221000


Technical specifications
| Material | pbt (polybutylene terephthalate) |
|---|---|
| Connection 1 | tube ø ext. 10 mm (push-in fitting) |
Documents
Product details : NORGREN C00221000 PFITC 10MM STEM UNION CONN
Double plug Nipple 10 Pneufit C
Technical specifications
Attributes
| Material | pbt (polybutylene terephthalate) |
|---|---|
| Connection 1 | tube ø ext. 10 mm (push-in fitting) |
| Profile | double male union (equal) |
| Connection 2 | tube ø ext. 10 mm (push-in fitting) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 2.18 excl. VAT
/ Each
£ 2.62 incl. VAT
- Usually arrives within 14 working days