References
SMC:KQ2W08-02AP
Rubix:393A7435
Manufacturer :01163169

Technical specifications
| Material | body: c3604bd (brass), pbt, pp; thread portion: stainless steel (sus304) / c3604bd; chuck/collet/release button parts: polyacetal (pom); gasket: nbr |
|---|---|
| Connection 1 | one-touch tube (push-in) connection for applicable ø8 mm tubing |
Documents
Product details : SMC KQ2W08-02AP ONE-TOUCH FITTING
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Strengths
Extended male elbow.
Applicable Tubing O.D.: ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
Applicable Port Size: M3, M5, 1/8, 1/4, 3/8, 1/2, 1/16, 10-32 UNF.
Technical specifications
Attributes
| Logistic Weight | 35 g |
|---|---|
| Material | body: c3604bd (brass), pbt, pp; thread portion: stainless steel (sus304) / c3604bd; chuck/collet/release button parts: polyacetal (pom); gasket: nbr |
| Connection 1 | one-touch tube (push-in) connection for applicable ø8 mm tubing |
| Profile | face seal (special profile seal) |
| Connection 2 | male thread connection: r(pt) thread, 1/4 port size |
| Max. temperature | 60 °C |
| Type | extended male elbow (kq2w) |
| Tube diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 5.70 excl. VAT
/ Each
£ 6.84 incl. VAT
- Usually arrives within 14 working days