Hollow piston cylinder
Lifting height | 242 mm |
---|---|
Cylinder stroke | 64 mm |
Cylinder diameter | 33.3 mm |
Lifting height | 242 mm |
---|---|
Cylinder stroke | 64 mm |
Cylinder diameter | 33.3 mm |
Oil capacity | 298 cm³ |
Model | RCH |
Type | Hollow Plunger Hydraulic Cylinder |
Usually arrives within 14 working days