Precision Production Cylinder
Lifting height | 316 mm |
---|---|
Cylinder stroke | 79 mm |
Cylinder diameter | 25.4 mm |
Lifting height | 316 mm |
---|---|
Cylinder stroke | 79 mm |
Cylinder diameter | 25.4 mm |
Oil capacity | 40 cm³ |
Model | BRD |
Type | Precision Production Cylinder |
Usually arrives within 14 working days