Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Chain hoists and trolleys
(32)
Spring balancers and dynamometers
(13)
Lifting slings and round slings
(152)
Lifting chains, lifting links and lifting hooks
(133)
Hoisting cables, wire rope hoists, winches, tensioners and ropes
(100)
Lifting clamps, lifting attachments, lifting structures and cranes
(186)
Stowing systems
(39)
Lifting equipment
(60)
See Hoisting, lifting and pulling equipment
< Back
Rubix Categories
Equipment
Hoisting, lifting and pulling equipment
Lifting equipment
Lifting tools
Hydraulic jack
ENERPAC WR-5 SPREAD CYLINDER
ENERPAC WR-5 SPREAD CYLINDER
Hydraulic Spreader
References
enerpac:
WR5
rubix:
80060227
ean:
0662005800940
Technical specifications
Cylinder stroke
8.9
mm
Oil capacity
10
cm³
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ENERPAC WR-5 SPREAD CYLINDER
Strengths
•Single-acting, spring return
For use in very confined work areas
Technical specifications
Attributes
Cylinder stroke
8.9
mm
Oil capacity
10
cm³
Model
WR
Type
Hydraulic Wedgie and Spread Cylinder
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
663.30
excl. VAT
/
Each
£
795.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ENERPAC CYLINDER RCH-302
ENERPAC RCH-123 HOLLOW CYLINDER 13 TONNE CLASS 76MM STROKE
ENERPAC HOLLOW CYLINDER RCH-206
ENERPAC 10 TON HYDRAULIC CYLINDER RC106
TANGYE CYLINDER LRSS23-05
ENERPAC PRECISIONPRODCYL BRD-43
SC05HTBE 5 TON HAND PUMP TOOLBOX SET
ENERPAC 20 TON HYDRAULIC CYLINDER RCS201
ENERPAC 10 TON HYDRAULIC CYLINDER RC102
ENERPAC RCS1002 90 TON LOW HEIGHT CYLINDER 141MM CLOSED 57MM STROKE
SPARTEX 886860 CYLINDER S/A S/R 10 TM 54 MM STROKE
ENERPAC RCH603 60 TON 76MM STROKE
ENERPAC 5 TON HAYDRAULIC CYLINDER RC55
TANGYE JACK 12 TONNE EU12/3
ENERPAC SA SPRING RETURN RAM RC-1014