References
Mascot:07114-025-06-ONE
Rubix:378A8550
EAN:5707209161741

Product details : MASCOT 07114 MACKAY HOOD WHITE ONE SIZE
Breathable, wind and waterproof MASCOTEX® with tapedseams. Fleece lining. Drawstring. Hook and loop fastening at chin. Attaches with press studs.
Technical specifications
Attributes
| Logistic Weight | 300 g |
|---|---|
| Colour | white |
| Size | one size |
| Main material | polyester |
| Material | 100% polyester (mascotex®) |
Show UNSPSC/ECL@SS
£ 19.77 excl. VAT
/ Each
£ 23.72 incl. VAT
- Usually arrives within 14 working days
