References
Mascot:04014-064-01 ONE
Rubix:378A8542
Manufacturer :04014-064-01 ONE
EAN:5707209345523

Product details : MASCOT 04014 MACGILL HOOD NAVY ONE SIZE
Anti-static, acid-resistant and flame retardant hood (whenattached to MASCOT® Lungern jacket). Breathable, wind and waterproof with taped seams. Attaches with hidden press studs.
Technical specifications
Attributes
| Logistic Weight | 170 g |
|---|---|
| Colour | navy |
| Size | one size |
| Main material | polyester |
| Material | 98% polyester/2% carbon fiber |
Show UNSPSC/ECL@SS
£ 25.97 excl. VAT
/ Each
£ 31.16 incl. VAT
- Usually arrives within 14 working days
