PORTWEST PA58 HELMET WINTER LINER NAVY
PORTWEST WINTER LINING HELMET MARINE CHIN STRAP PA58NAR
See technical informationReferences
Portwest:PA58NAR
Rubix:233A5376
EAN:5036108262748

Product details : PORTWEST PA58 HELMET WINTER LINER NAVY
The insulating PA58 helmet from Portwest is a suitable lining to wear under most helmets. The four hook-and-loop straps provide a secure attachment to the helmet. It is possible to wear the helmet with a chin strap.
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | one size |
| Main material | polyester |
| Material | polyester |
Show UNSPSC/ECL@SS
£ 8.93 excl. VAT
/ Each
£ 10.72 incl. VAT
- Usually arrives within 14 working days