HELLYHAN 79705_481-STD HH LIFA MERINO BEANIE CAMO
LIFA MERINO BEANIE
See technical informationSee documentsReferences
Helly Hansen:79705_481-STD
Rubix:367A5147
Manufacturer :79705_481-STD
EAN:7040056104263

Documents
Product details : HELLYHAN 79705_481-STD HH LIFA MERINO BEANIE CAMO
Main: 57%Merino, 43% Polypropylene - 215 g/m²
By mixing Lifa® with Merino Wool we get the best of two worlds. While Lifa® transports the sweat away from your body the Merino Wool ensures you stay warm. Built for high activity on cold days
By mixing Lifa® with Merino Wool we get the best of two worlds. While Lifa® transports the sweat away from your body the Merino Wool ensures you stay warm. Built for high activity on cold days
Technical specifications
Attributes
| Colour | khaki |
|---|---|
| Size | one size |
| Main material | wool |
| Material | 57%merino, 43% polypropylene |
Show UNSPSC/ECL@SS
£ 22.61 excl. VAT
/ Each
£ 27.13 incl. VAT
- Usually arrives within 14 working days
