• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. NIGLONHP10G GALV HOOK PLATES

NIGLONHP10G GALV HOOK PLATES

Hook Plate

See technical informationSee documents

References

Niglon:HP10G
Rubix:222A7830
brand logo
brand logo

Technical specifications

Typeniglonhp10g galv hook plates

Documents

Product details : NIGLONHP10G GALV HOOK PLATES


Hookplates Galvanised

Technical specifications


Attributes
Typeniglonhp10g galv hook plates
Show UNSPSC/ECL@SS
£ 0.99 excl. VAT
/ Each
£ 1.19 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

ROBSON PRODUCTS SLGY6R GREEN/YELLOW SLEEVING 6MM ON A REEL (L)50 M X (CEMBRE PL06-M TERMINALS BLUE SPLICE PACK OF 100ENGEX ACCESSORIES GX-GS3 GROMMET STRIP 1.6-2.0MM (10M) GS3 (L)10 MENGEX ACCESSORIES 612021 INS. TERM BULLET BLUE 2.5MM IB2.5 PACK OF 100CABLOFIL OH100PG 100MM WIDE OVERHEAD HANGER (H)201 MM X (W)100 MMCABLOFIL MRFB100PG 100MM 90 FLAT BEND (W)100 MM X (D)25 MMSCOLMORE INTERNATIONAL LIMITED WA088P 2 GANG 35MM DEEP DRY LINING BOXCABLOFIL CM558051 CE40EZ SQ HOLD DOWN CLAMP X25 (L)60 MM X (W)50 MM PASCOLMORE INTERNATIONAL LIMITED PRW310 1 GANG NEW MEDIA UNFURNISHED PLANIGLON SB25G 25MM SPACER BAR SADDLES GALVANISEDTAMLEX SGC25-3 25MM CLASS 4 CONDUIT 3 METRE LENGTH (L)3.00 M X (DIA)25LEGRAND 37176 VIKING 3 BARE TERM 35MM MTLGA SELECTRIC MOD-13 1 GANG RJ45 CAT6 SOCKET - UNSHIELDED - W (H)50 MMCEMBRE PKE612 BOOTLACE FERRULES 6.0SQMM GREENMARSHALL-TUFFLEX MDLB22WH RECTANGULAR BOX DUAL 6-14MM WHITE (D)34 MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap