• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. CEMBRE PL06-M TERMINALS BLUE SPLICE PACK OF 100

CEMBRE PL06-M TERMINALS BLUE SPLICE PACK OF 100

Butt and Parallel Connectors

See technical informationSee documents

References

Cembre:PL06-M
Rubix:271420
brand logo
brand logo

Technical specifications

Typebutt connectors
See all Specifications

Documents

Product details : CEMBRE PL06-M TERMINALS BLUE SPLICE PACK OF 100


Technical specifications


Attributes
Typebutt connectors
Modelpl06-m
Materialpvc
Show UNSPSC/ECL@SS
  • Delivery usually within ( 2 ) days

Check our products from related categories

MENNEKES 14501 16A 110V 3PIN SOCKETTAMLEX BTF100/60 100X60 FASTCONNECT BASKET TRAY (L)3 M X (W)100 MM X (MENNEKES 910214 110V 16A DOUBLE SOCKETMENNEKES 9350UK WALL SOCKET IP67 32A 3P 110V 4HENGEX ACCESSORIES 630804 CT35M8 CRIMP-PAK COPPER TUBE TERMINAL (L)41 MLGA SELECTRIC 52513 13A 25M 4 GANG EXTENSION REEL BLACKTAMLEX TGTT66 150MM X TURNBUCKLE GUSSET TEE - TO (H)150 MM (W)MENNEKES 5602304G DUO SOCKETMENNEKES 14520 MENNEKES CEE COUPLING XTRA 6H 400V IP54CABLOFIL MGIP22AGL 5050 IP GUSSET TOP LID BEND (L)105 MM X (H)50 MM XTAMLEX TGHT44 100MM X TURNBUCKLE 45 GUSSET BEND (H)100 MM (W)1SICK YF2A15-050UB5XLEAX CABLE AND CONNECTOR, M12, FEMALE, 5 PIN, 5MENGEX ACCESSORIES 631005 CT70M10 CRIMP-PAK COPPER TUBE TERMINAL (L)52PHILEX 32007HS AUTO TRIM IMPACT INSERTION TOOLPHILEX 70501R/100 RJ45 8P8C CONNECTORS PACK OF 100
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap