CEMBRE PKE612 BOOTLACE FERRULES 6.0SQMM GREEN
Pre-insulated cable ferrules
See technical informationSee documentsReferences
Cembre:PKE612
Rubix:2582580
EAN:8016692003696



Documents
Product details : CEMBRE PKE612 BOOTLACE FERRULES 6.0SQMM GREEN
Polypropylene pre-insulated ferrules for flexible copper cable.
Halogen-free. - CE standard.
Wide variety of different sizes and terminations: please do not hesitate to contact us.
Halogen-free. - CE standard.
Wide variety of different sizes and terminations: please do not hesitate to contact us.
Strengths
Made from electrolytic copper for optimum conductivity, electrolytically tinned to protect against oxidation and corrosion. - Compact dimensions intended to reinforce the ends of flexible cables, in terminal blocks, with reduced bulk.
Technical specifications
Attributes
| Type | insulated end sleeve |
|---|---|
| Material | polypropylene |
Show UNSPSC/ECL@SS
- Delivery usually within ( 14 ) days
