TAMLEX SGC25-3 25MM CLASS 4 CONDUIT 3 METRE LENGTH (L)3.00 M X (DIA)25
Steel Conduit Hot Dipped Galvanised
See technical informationSee documentsReferences
Tamlex:SGC25-3
Rubix:234A6860

Documents
Product details : TAMLEX SGC25-3 25MM CLASS 4 CONDUIT 3 METRE LENGTH (L)3.00 M X (DIA)25
25mm Class 4 Conduit **3 Metre Length** (L)3.00 m x (Dia)25 mm x (H)25 mm x (W)25 mm
Technical specifications
Attributes
| Type | conduit |
|---|---|
| Model | sgc |
| Material | steel |
Show UNSPSC/ECL@SS
£ 22.14 excl. VAT
/ Each
£ 26.57 incl. VAT
- Delivery usually within ( 3 ) days
