MECALINE 880599 EXPRESS CLAMP DIAM 14 TO 16 MM
Hose clamp with galvanised steel claws
See technical informationSee documentsReferences
Mecaline:880599
Rubix:216A3305
EAN:3660338339615

Documents
Product details : MECALINE 880599 EXPRESS CLAMP DIAM 14 TO 16 MM
Hose clamp with galvanised steel claws
Technical specifications
Attributes
| Type | clamp with claws |
|---|---|
| Clamping diameter | 16 mm |
| Clamping range, minimum | 14 mm |
| Clamping range, maximum | 16 mm |
| Material | galvanized steel |
Show UNSPSC/ECL@SS
£ 0.99 excl. VAT
/ Each
£ 1.19 incl. VAT
- Usually arrives within 14 working days
