MECALINE 880607 EXPRESS CLAMP DIAM 37 TO 39 MM
Hose clamp with galvanised steel claws
See technical informationSee documentsReferences
Mecaline:880607
Rubix:216A3313
EAN:3660338339691

Documents
Product details : MECALINE 880607 EXPRESS CLAMP DIAM 37 TO 39 MM
Hose clamp with galvanised steel claws
Technical specifications
Attributes
| Type | clamp with claws |
|---|---|
| Clamping diameter | 39 mm |
| Clamping range, minimum | 37 mm |
| Clamping range, maximum | 39 mm |
| Material | galvanized steel |
Show UNSPSC/ECL@SS
£ 1.86 excl. VAT
/ Each
£ 2.23 incl. VAT
- Usually arrives within 14 working days
