References
Festo:PU-9-SW
Rubix:116A2672
Manufacturer :12134
EAN:4052568021412

Documents
Product details : FESTO 12134 PLASTIC TUBING 50MTR PU-9-SW
Plastic tubing PU-9-SW For CN and CK connectors, particularly flexible and kink-resistant, polyurethane (not approved for use in the food industry). Outside diameter=11,6 mm, Bending radius relevant for flow rate=76 mm, Inside diameter=9 mm, Operating pressure complete temperature range=0 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-]
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 470x470x115 mm |
|---|---|
| Logistic Weight | 57 g |
| Inner diameter | 9 mm |
| Outer diameter | 11.6 mm |
| Colour | black |
| Material | plastic |
| Reel length | 50 m |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 569.99 excl. VAT
/ Each
£ 683.99 incl. VAT
- Usually arrives within 14 working days