References
Festo:PEN-10X1,5-SI-300
Rubix:392A3479
Manufacturer :551453
EAN:4052568052386

Documents
Product details : FESTO 551453 300MTR PLASTIC TUBING
Plastic tubing PEN-10X1,5-SI-300 standard O.D tubing, for QS plug connectors, polyethylene (not approved for use in the food industry). Outside diameter=10 mm, Bending radius relevant for flow rate=40 mm, Inside diameter=7 mm, Min. bending radius=23,5 mm, Temperature dependent operating pressure=-0,95 - 10 bar
Plastic tubing PEN-10X1,5-SI-300 551453
Technical specifications
Attributes
| Logistic Weight | 52,45 g |
|---|---|
| Inner diameter | 7 mm |
| Outer diameter | 10 mm |
| Colour | silver |
| Material | polyethylene (pe) |
| Reel length | 300 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -30 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 215.00 excl. VAT
/ Each
£ 258.00 incl. VAT
- Delivery usually within ( 2 ) days