References
Festo:PAN-10X1,5-SI-300
Rubix:392A3491
Manufacturer :553891
EAN:4052568053024

Documents
Product details : FESTO 553891 300MTR PLASTIC TUBING
The plastic tubing PAN is ideally suited for use in standard applications as well as in extended pressure and temperature ranges
Strengths
- Polyamide
- High thermal and mechanical load capacities
- Highly resistant to microbes
- Operating medium: compressed air, vacuum
Technical specifications
Attributes
| Logistic Weight | 55,9 g |
|---|---|
| Inner diameter | 7 mm |
| Outer diameter | 10 mm |
| Colour | silver |
| Material | tpe-a |
| Reel length | 300 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -30 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 1,090.00 excl. VAT
/ Each
£ 1,308.00 incl. VAT
- Delivery usually within ( 2 ) days