References
Nero:HT08
Rubix:80174897



Product details : NERO HT08 HOSE TAIL ADAPTOR S/STEEL 1/2BSPT X 1/2
1/2" (12.7mm) Hosetail x 1/2" BSPT Male 150 lb 316 Stainless Steel Fitting
Strengths
•BSPT Hosetail 316 Grade Material
•Suitable applications are Hot and Cold Water, Oil, Gas and other medium
•Suitable applications are Hot and Cold Water, Oil, Gas and other medium
Technical specifications
Attributes
| Connecting diameter | 1/2 '' |
|---|---|
| Interior tube diameter metric | 12.7 mm |
| Material | stainless steel |
Show UNSPSC/ECL@SS
£ 3.92 excl. VAT
/ Each
£ 4.70 incl. VAT
- In stock: Next day delivery
