Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Hose barb fittings
Hose barbed fitting with thread
MECALINE 859359 MALE HOSE TAIL 19-G3/4
MECALINE 859359 MALE HOSE TAIL 19-G3/4
NICKEL-PLATED BRASS HOSE TAIL - PARALLEL MALE ADAPTERS
References
mecaline:
859359
rubix:
216A2354
ean:
3660338143748
Technical specifications
Connecting diameter
G3/4
''
Interior tube diameter metric
19
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859359 MALE HOSE TAIL 19-G3/4
Material: nickel-plated brass. BSP Parallel thread (G). Used to provide free flow of water, compressed air and inert fluids. Temperature -20°C to +80°C. NBR seal
Technical specifications
Attributes
Connecting diameter
G3/4
''
Interior tube diameter metric
19
mm
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.33
excl. VAT
/
Each
£
29.20
incl. VAT
In stock: Next day delivery
Select variants (26)
Add to cart
Check our products from related categories
MECALINE MALE HOSETAIL 13-R1/2IN 734417
MECALINE 859343 MALE HOSE TAIL 8 G3/8
MECALINE MALE HOSETAIL 10-R3/8IN 734413
LEGRIS 0934 12 21 HOSE BARBED 12MM M 1/2IN BSPT NICKEL PLATED
MECALINE 884718 HOSE 1/4 -FEMALE BSPP60 G1/4IN ELBOWFITTING
LEGRIS 0934 10 13 HOSE BARBED 10MM M 1/4IN BSPT NICKEL PLATED
MECALINE 859358 MALE HOSE TAIL 17-G1/2
MECALINE 858637 FEMALE HOSETAIL 12-G3/8IN
RECTUS 13MM HOSE TAIL PLUG 41SFTF13MXN
PARKER PUSHLOCK-FITTINGS 35C82-10-6B
RECTUS 1/2HTCPLGVITSTRAIGHT 87KFTF13MVX
MECALINE 858668 MALE HOSE TAIL 10-R1/8
RECTUS 10 MM HOSE TAIL PLUG 13SFTF10SXN
LEGRIS HOSE TAIL 0136 08 13
MECALINE 858638 FEMALE HOSETAIL 12-G1/2IN