References
SKF:TFL 511
Rubix:103A8383
EAN:7316573712503

Product details : SKF SKF TFL 511 SEAL TFL 511
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Type | contact seal |
|---|---|
| Inner diameter | 49.9 mm |
| Outer diameter | 67.3 mm |
| Width | 5.8 mm |
| Series | tfl |
| Material | hnbr |
Show UNSPSC/ECL@SS
£ 19.88 excl. VAT
/ Each
£ 23.86 incl. VAT
- Delivery usually within ( 3 ) days
