References
SNR:SC512DS
Rubix:205A7707
EAN:3413520646196

Product details : SNR SC512DS PLUMMER BLOCK ACCESSORIES
Double lip seal
Technical specifications
Attributes
| Type | double lip seal |
|---|---|
| Inner diameter | 55 mm |
| Width | 26.5 mm |
| Min. temperature | -20 °C |
| Max. temperature | 110 °C |
| Series | sc500ds |
| Material | nbr (nitrile rubber) |
Show UNSPSC/ECL@SS
£ 4.42 excl. VAT
/ Each
£ 5.30 incl. VAT
- Delivery usually within ( 3 ) days
