References
SNR:SC.518.SV
Rubix:205A7739
EAN:3413520646523

Product details : SNR SC518SV PLUMMER BLOCK ACCESSORIES
HOUSING/OUTER DIAMETER: 111 mm; SHAFT DIAMETER: 80 mm;
Technical specifications
Attributes
| Type | v-ring seal |
|---|---|
| Inner diameter | 80 mm |
| Min. temperature | -40 °C |
| Max. temperature | 100 °C |
| Series | sc500sv |
| Material | nbr (nitrile / butadiene-acrylonitrile rubber) |
Show UNSPSC/ECL@SS
£ 10.19 excl. VAT
/ Each
£ 12.23 incl. VAT
- Delivery usually within ( 3 ) days
