References
Mecaline:866329
Rubix:45035996
EAN:3660338204753

Documents
Product details : MECALINE 866329 HRC150F HRC HUB F TYPE
Mecaline HRC couplings are designed for use in a wide variety of general applications, a taper bush version enables a quick and simple assemby without specialist tools. Couplings cater for incidental angular, parallel and azial misalignment and absorb shock loads.
HRC COUPLING HUB HRC150 INT
Strengths
Cast Iron
Applications
Power transmission and for shaft mis-alignment
Technical specifications
Attributes
| Size | 150 |
|---|---|
| Material | cast iron |
| Min. temperature | -40 °C |
| Max. temperature | 100 °C |
| Outer diameter | 150 mm |
| Nominal torque | 600 N.m |
| Type | f |
Show UNSPSC/ECL@SS
£ 31.18 excl. VAT
/ Each
£ 37.42 incl. VAT
- In stock: Next day delivery
