Pilot bore tyre coupling Hubs
Size | 60 |
---|
Size | 60 |
---|---|
Material | steel |
Min. temperature | -15 °C |
Max. temperature | 70 °C |
Outer diameter | 125 mm |
Nominal torque | 106 N.m |
Max speed | 4000 rpm |
Angular offset | 4 ° |
Radial offset | 3 mm |
Weight | 2.695 kg |
Type | b |
In stock: Next day delivery