TIMKEN QF100X2517 COUPLING HUB


Couplings

References
timken:QF100X2517
rubix:395A9865
ean:0883450051675
Couplings - QF100X2517
brand logo

Product details : TIMKEN QF100X2517 COUPLING HUB


To connect any drive shaft to a driven shaft, Timken Quick-Flex elastomeric couplings are a smart solution. There is no metal-to-metal contact, due to the urethane insert, so no lubrication is needed. Couplings are use to connect motor to gearbox, gearbox to driven equipment and motors to pumps.

Strengths

Easy to replace without moving hubs; High- and low-torque ratings; High-speed capability; Low lifetime cost; Hubs not damaged when urethane insert needs replace; no lubrication needed; no hub teeth wear; cushioned shock; compact design;

Applications

Timken Quick-Flex couplings stand up to harsh environments and operate efficiently in applications including: motor to gearbox (low torque/high speed), gearbox to driven equipment (high torque/low speed), motors to pumps and any drive shaft to a driven drive shaft.

Technical specifications


Attributes
Logistics dimensions (L x W x H)191x171x92 mm
Logistic Weight6800 g
Packaged dimensions (D x W x H)191x171x92 mm
Package weight6800 g
Show UNSPSC/ECL@SS
£ 223.58 excl. VAT
/ Each
£ 268.30 incl. VAT
  • Usually arrives within 14 working days