CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES TIALN MM 3 867515
HSS Co8% Groove milling cutter, short range series, centre cut, 4-flute TIALN
See technical informationSee documentsReferences
GISS Cutline:867515
Rubix:867515
EAN:3660338214929

Documents
Product details : CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES TIALN MM 3 867515
HSS Co8% Groove milling cutter, short range series, centre cut, 4-flute TIALN DIN 844 N.
Technical specifications
Attributes
| Diameter | 3 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 6 mm |
| Number of teeth | 4 |
| Length of cut | 8 mm |
| Total length | 52 mm |
| Centre cut | yes |
| Cutting material | hss-co |
| Machining material | steel, aluminium, copper, bronze, brass |
Show UNSPSC/ECL@SS
£ 9.91 excl. VAT
/ Each
£ 11.89 incl. VAT
- In stock: Next day delivery
