• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,354)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,714)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,487)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,061)
  • Electro-erosion equipment(32)
  • Abrasives(9,343)
See Machining, Cutting & Drilling
  • Solid end mills(4,383)
  • Smooth-bore millers(13)
  • Tool tip millers(4,842)
  • Miller with tips(360)
See Milling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Milling
  4. Solid end mills
  5. Solid end mill
  6. Monobloc cutter
  7. GUHRING 03314 003.000 MILLS CARBIDE UNIVERS 9033140030000

GUHRING 03314 003.000 MILLS CARBIDE UNIVERS 9033140030000

Mills

See technical information

References

Gühring:3314 3.000
Rubix:339A5465
Manufacturer :9033140030000
EAN:4031093673631
brand logo
brand logo

Product details : GUHRING 03314 003.000 MILLS CARBIDE UNIVERS 9033140030000


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 34.27 excl. VAT
/ Each
£ 41.12 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DORMER S812HA4.5 DRILL 4.50 MM 5983526SANDVIK 2P123-2000-NGH10F SC MILLING CM PLURA 2 6260016SANDVIK 2B330-1600-NCH10F SC MILLING CM PLURA 2 6259979DORMER S2268.0 END MILL 8.00 MM 6706783SANDVIK 2P460-1270-OAO10M SC MILLING CM PLURA 2 7254415DORMER S62912.0 DRILL 12.00 MM 6706536SANDVIK 1P231-0318-XA1630 SC MILLING CM PLURA 1 7045724DORMER S814HA10.0 END MILL 10.00 MM 5983564SANDVIK R215.36-08050-AC19H 1610 5742838CUTLINE 893255 20MM CARBIDE END MILL 3 FLT CUPP WELDONS9335.0 5MM STRAIGHT SHANK END MILL 3 FLUTE FOR STAINLESSMITSUBCARB MPXLRBD0050R005N030 ENDMILL COATED MSTAR 90042800SANDVIK 1B232-0794-XA1620 SC MILLING CM PLURA 1 6334845DOR S802HB 3.5MM 2FLT EX/SL WELDON SHNK SPECTRUM ALN CTDCUTLINE 893445 D.12 R2.0 CARB. END MILL FOR ALU - Z3 RADIUS CORNER STR
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap