HSS Co8% Groove milling cutter, short range series, centre cut, 4-flute TIALN
Diameter | 14 mm |
---|---|
Type of tail | Cylindrical |
Tail diameter | 12 mm |
Diameter | 14 mm |
---|---|
Type of tail | Cylindrical |
Tail diameter | 12 mm |
Number of teeth | 4 |
Length of cut | 26 mm |
Total length | 83 mm |
Body material | HSS |
In stock: Next day delivery