CUTLINE RIPPER CUTTER HSS CO8% STANDARD SERIES MM 16 867532
Roughing milling bit - hss co8% centre cut - 3/4 flutes
See technical informationSee documentsReferences
GISS Cutline:867532
Rubix:867532
EAN:3660338215087

Documents
Product details : CUTLINE RIPPER CUTTER HSS CO8% STANDARD SERIES MM 16 867532
Roughing milling bit - hss co8% centre cut - 3/4 flutes
Short roughing end mill DIN844 HSSCo8 Type NR 16mm
Technical specifications
Attributes
| Diameter | 16 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 16 mm |
| Number of teeth | 4 |
| Length of cut | 32 mm |
| Total length | 92 mm |
| Centre cut | yes |
| Cutting material | hss-co |
| Machining material | steel, aluminium, copper, bronze, brass |
Show UNSPSC/ECL@SS
£ 25.41 excl. VAT
/ Each
£ 30.49 incl. VAT
- Usually arrives within 14 working days
