CUTLINE RIPPER CUTTER HSS CO8% STANDARD SERIES TIALN MM 18 867542
HSS Co8% Groove milling cutter, short range series, centre cut, 4-flute TIALN
See technical informationSee documentsReferences
Superseded Ref:701703
GISS Cutline:867542
Rubix:867542
EAN:3660338215179

Documents
Product details : CUTLINE RIPPER CUTTER HSS CO8% STANDARD SERIES TIALN MM 18 867542
HSS Co8% Groove milling cutter, short range series, centre cut, 4-flute TIALN DIN 844 N.
End mill HSS-Co8 4Z D. 18,0 mm TIALN
Technical specifications
Attributes
| Diameter | 18 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 16 mm |
| Number of teeth | 4 |
| Length of cut | 32 mm |
| Total length | 92 mm |
| Centre cut | yes |
| Cutting material | hss-co |
| Machining material | steel, aluminum, copper, bronze, brass |
Show UNSPSC/ECL@SS
£ 38.76 excl. VAT
/ Each
£ 46.51 incl. VAT
- Usually arrives within 14 working days
