References
Dormer:P80716.0X6.0
Rubix:2578915
EAN:7320760687703



Product details : DORMER P80716.0X6.0 BURR 16.00 MM X 6.00 MM 6814129
Technical specifications
Attributes
| Diameter | 16 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6 mm |
| Length of cut | 14 mm |
| Total length | 59 mm |
| Cutting material | carbide |
Show UNSPSC/ECL@SS
£ 34.13 excl. VAT
/ Each
£ 40.96 incl. VAT
- Usually arrives within 14 working days
