WALTERPROT TC216.UNC3/4-L0-WY80AA TAPS HSS-E PERFORM 7606590
HSS-E machine taps TC216
See technical informationSee documentsReferences
Walter Prototyp:TC216.UNC3/4-L0-WY80AA
Rubix:357A7000
Manufacturer :7606590
EAN:4042446300463



Documents
Product details : WALTERPROT TC216.UNC3/4-L0-WY80AA TAPS HSS-E PERFORM 7606590
HSS-E machine taps TC216 TC216.UNC5/8-L0-WY80AA
HSS-E machine taps TC216 • Perform • B = 3.5-5xTP (plug chamfer) • ≤3,5xD • UNC/2B • DIN/ANSI • Suitable for through hole • WY80AA • UNC 3/4-10 • P=10
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 4.826 mm |
| Tail diameter | 14 mm |
| Square drive adapter | 11.23 mm |
| Angle of helix | 0 ° |
| Coating | tin |
| Total length | 125 mm |
| Body material | hss-e |
| No. of threads per inch | 10 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 96.94 excl. VAT
/ Each
£ 116.33 incl. VAT
- Usually arrives within 14 working days