Short Machine Tap HSS-G
Threading | Metric |
---|---|
Threading diameter | 3 mm |
Total length | 53 mm |
Threading | Metric |
---|---|
Threading diameter | 3 mm |
Total length | 53 mm |
Body material | HSS |
Tolerance | ISO 1 (4H) |
Type | Metric blind bores and through-bores |
With cooling spray | No |
Tail diameter | 4 mm |
Square drive adapter | 3.15 mm |
Usually arrives within 14 working days