References
Walter Prototyp:TC115-M4-C0-WY80AA
Rubix:80172484
Manufacturer :6743425
EAN:4042446262822

Technical specifications
| Threading | m4 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric blind bores |
Documents
Product details : WALTERPROT TC115-M4-C0-WY80AA TAP 6743425
HSS-E machine taps TC115-M4-C0-WY80AA
Strengths
TiN coated, higher cutting speed, high tool life
Cost-efficient machining of small and medium batch sizes
High process reliability
Cost-efficient machining of small and medium batch sizes
High process reliability
Applications
Universal use in steels, stainless steels, cast iron and nonferrous materials
Technical specifications
Attributes
| Threading | m4 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 3.4 mm |
| Tail diameter | 4.5 mm |
| Square drive adapter | 3.4 mm |
| Thread depth | 21 mm |
| Angle of helix | 45 ° |
| Coating | tin |
| Total length | 63 mm |
| Body material | hss-e |
| Threading | m4x0,7 |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 18.38 excl. VAT
/ Each
£ 22.06 incl. VAT
- Usually arrives within 14 working days