References
GISS Cutline:885544
Rubix:215A7920
EAN:3660338388286


Technical specifications
| Threading | m12 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores |
Product details : CUTLINE 885544 HSS TAP M12.0 SPIRAL FLUTE
• HSS Metric Coarse Taps Spiral Flute
Technical specifications
Attributes
| Threading | m12 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Angle of helix | 15 ° |
| Body material | hss |
| Tolerance | iso 2 / 6h |
Show UNSPSC/ECL@SS
£ 33.67 excl. VAT
/ Each
£ 40.40 incl. VAT
- In stock: Next day delivery