References
Sandvik Coromant:T200-XM170DA-M6 B110
Rubix:317A9200
Manufacturer :8248484
EAN:7323226759358


Technical specifications
| Threading | m6x1 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-XM170DA-M6B110 COROTAP OPTIMIZED FOR VERSATILITY 8248484
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m6x1 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 5 mm |
| Tail diameter | 6 mm |
| Thread depth | 15 mm |
| Total length | 125 mm |
| Body material | hss |
| Threading | m6x1 |
| No. of threads per inch | 25.4 |
Show UNSPSC/ECL@SS
£ 53.14 excl. VAT
/ Each
£ 63.77 incl. VAT
- Usually arrives within 14 working days