References
Walter Prototyp:TC216-M5-C0-WY80FC
Rubix:2594269
Manufacturer :6743436
EAN:4042446262938



Technical specifications
| Type | metric blind bores and through-bores |
|---|---|
| With cooling spray | no |
Product details : WALTERPROT TC216-M5-C0-WY80FC MACHINE TAP 6743436
HSS-E machine taps TC216-M5-C0-WY80FC
Strengths
TIN coating: Long tool life
Flexibility thanks to a wide range of uses in a variety of materials
High process reliability
Most cost effective solution for small to medium batches
Flexibility thanks to a wide range of uses in a variety of materials
High process reliability
Most cost effective solution for small to medium batches
Applications
Universal use in steels, stainless steels, cast iron and nonferrous materials
Technical specifications
Attributes
| Type | metric blind bores and through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Angle of helix | 45 ° |
| Coating | tin |
| Total length | 70 mm |
| Body material | hss |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 16.94 excl. VAT
/ Each
£ 20.33 incl. VAT
- Usually arrives within 14 working days