DORMER E256M20 E256 M20 X 2.50 SPIRAL POINT TAP 371/6 6554499
Machine taps E256
See technical informationReferences
Dormer:E256M20
Rubix:293A7354
EAN:7320760674420




Technical specifications
| Threading | m20x2,5 |
|---|---|
| Threading diameter | 20 mm |
| Type | metric through-bores |
Product details : DORMER E256M20 E256 M20 X 2.50 SPIRAL POINT TAP 371/6 6554499
HSS-E-PM machine tap for metric threads SHARK red ring TiAlN-Top coated DIN 371 form B shear cut 2.5xD through holes for alloy steel <1200 N/mm².
Applications
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel, hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Alloy steel, hardened and tempered (>250<350 HB >850<1200 N/mm²)
Technical specifications
Attributes
| Threading | m20x2,5 |
|---|---|
| Threading diameter | 20 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 17.5 mm |
| Tail diameter | 12 mm |
| Square drive adapter | 16 mm |
| Thread depth | 30 mm |
| Coating | tialn top |
| Total length | 140 mm |
| Body material | hss-e / pm |
| Tolerance | 6h |
| Shank type | square |
Show UNSPSC/ECL@SS
£ 119.70 excl. VAT
/ Each
£ 143.64 incl. VAT
- Usually arrives within 14 working days