WALTERPROT TC115-M18X1.5-L0-WY80AA MACHINE TAP 6958848
HSS-E machine taps
See technical informationSee documentsReferences
Walter Prototyp:TC115-M18X1.5-L0-WY80AA
Rubix:2594210
Manufacturer :6958848
EAN:4042446268220

Technical specifications
| Threading | mf 18x1,5 |
|---|---|
| Threading diameter | 18 mm |
| Type | metric blind bores |
Documents
Product details : WALTERPROT TC115-M18X1.5-L0-WY80AA MACHINE TAP 6958848
HSS-E machine taps TC115-M8X1-L0-WY80AA
HSS-E machine taps • Perform • C = 2-3xTP (semi-bottom chamfer) • ≤3xD • MF/6H • DIN 374 • right hand flute 45° • Suitable for blind hole • WY80AA • MF 18x1.5 • P=0.0591in
Technical specifications
Attributes
| Threading | mf 18x1,5 |
|---|---|
| Threading diameter | 18 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 16.5 mm |
| Tail diameter | 14 mm |
| Square drive adapter | 11 mm |
| Thread depth | 17 mm |
| Angle of helix | 45 ° |
| Coating | tin |
| Total length | 110 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 73.20 excl. VAT
/ Each
£ 87.84 incl. VAT
- Usually arrives within 14 working days