References
Dormer:E7213/8
Rubix:1069126
EAN:7320760161487




Technical specifications
| Threading | 3/8 npt |
|---|---|
| Threading diameter | 17.15 mm |
| Type | american blind bores and through-bores |
Product details : DOR HSS TIN TAP 3/8
HSS machine tap for NPT threads TiN coated ~ANSI B94.9 form C straight flutes 1.5xD blind holes for steel <850 N/mm² and cast iron.
MACHINE TAP 3/8 NPT E721 STRAIGHT HSSE
Applications
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Ductile iron / malleable cast iron (<200 HB <700 N/mm²)
• Ductile iron / malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Ductile iron / malleable cast iron (<200 HB <700 N/mm²)
• Ductile iron / malleable cast iron (>200<300 HB >700<1000 N/mm²)
Technical specifications
Attributes
| Threading | 3/8 npt |
|---|---|
| Threading diameter | 17.15 mm |
| Type | american blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 14.5 mm |
| Tail diameter | 13.5 mm |
| Square drive adapter | 17.8 mm |
| Thread depth | 27 mm |
| Coating | tin |
| Total length | 80 mm |
| Body material | hss |
| Threading | 3/8 npt |
| No. of threads per inch | 18 |
Show UNSPSC/ECL@SS
£ 76.27 excl. VAT
/ Each
£ 91.52 incl. VAT
- Usually arrives within 14 working days