WALTERPROT P21360-M12X1.5 TAPS HSS-E X PERT 6149333
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:P21360-M12X1.5
Rubix:357A5302
Manufacturer :6149333
EAN:4042446226787

Documents
Product details : WALTERPROT P21360-M12X1.5 TAPS HSS-E X PERT 6149333
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 9 mm |
| Square drive adapter | 7 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 100 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 74.97 excl. VAT
/ Each
£ 89.96 incl. VAT
- Usually arrives within 14 working days