HSS-E machine taps
Angle of helix | 45 ° |
---|---|
Total length | 100 mm |
Body material | hss-e |
Angle of helix | 45 ° |
---|---|
Total length | 100 mm |
Body material | hss-e |
Tolerance | 6h |
Type | metric blind bores |
With cooling spray | no |
Direction of threading | right |
Tail diameter | 7 mm |
Square drive adapter | 5.5 mm |
Coating | tin |
Usually arrives within 14 working days