DORMER E002TINM8 SPIRAL POINT TAP M8 X 1.25 MM 6196698


Machine thread-cutters E002

References
dormer:E002TINM8
rubix:2557038
ean:7320760662069
Machine tap M8x1.25 mm ISO529
brand logo
Technical specifications
Threading diameter8 mm
Angle of helix45 °
Input8
See all Specifications

Product details : DORMER E002TINM8 SPIRAL POINT TAP M8 X 1.25 MM 6196698


HSS-E Machine thread-cutter for metric thread TiN coated ISO 529 shape C 45° spiralised 2.5xD blind holes for steel <1200 N/mm². Copper and brass. Aluminium and aluminium-magnesium alloys.
TARAUD MACHINE M 8 X1.25 E002TIN HSS-TIN ISO

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)

Technical specifications


Attributes
Threading diameter8 mm
Angle of helix45 °
Input8
Total length72 mm
Body materialhss-e
Typemetric blind bores
With cooling sprayno
Drilling diameter6.8 mm
Square drive adapter8 mm
Coatingtin
Show UNSPSC/ECL@SS
£ 34.26 excl. VAT
/ Each
£ 41.11 incl. VAT
  • Usually arrives within 14 working days