WALTER 26167-NPTF1/8 HAND- AND MACHINE TAPS HSS/-E 5078991
HSS-E machine taps
See technical informationReferences
Walter Prototyp:26167-NPTF1/8
Rubix:275A9623
Manufacturer :5078991
EAN:4042446034719

Technical specifications
| Threading | nptf 1/8-27 |
|---|---|
| Threading diameter | 9.98 mm |
| Type | american blind bores and through-bores |
Product details : WALTER 26167-NPTF1/8 HAND- AND MACHINE TAPS HSS/-E 5078991
For long- and short-chipping materials
HSS-E machine taps 26167-NPTF1/8
Technical specifications
Attributes
| Threading | nptf 1/8-27 |
|---|---|
| Threading diameter | 9.98 mm |
| Type | american blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 8.77 mm |
| Square drive adapter | 11 mm |
| Thread depth | 61 mm |
| Angle of helix | 15 ° |
| Total length | 90 mm |
| Body material | hss-e |
| Threading | nptf 1/8-27 |
| No. of threads per inch | 27 |
Show UNSPSC/ECL@SS
£ 88.28 excl. VAT
/ Each
£ 105.94 incl. VAT
- Usually arrives within 14 working days